Abbotsford
lummqm212v12w

THOMAS & BETTS. MQM212V12W 12V 12W MQM Series Double-Head Micro MR16 Halogen Remote, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:MQM212V12W

Description

PRODUCT FEATURES:• Lamp head and stem are injection molded• Impact resistant• Fire-retardant thermoplastic• 300 Degree rotation• Require no tool for aiming or adjustment• CSA certified to C22.2 No.141-15

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Emergency Remote Unit Type Symmetric, Double Head
Housing Finish Matt Housing Color Factory White
Voltage Rating 12 VDC Lamp Wattage 12 W
Dimensions 7-7/8 in L x 3-1/4 in W x 4-1/2 in H Lamp Type MR16 Halogen
Housing Material Plastic Standards CSA Certified
Application Institutional, Commercial, Hospitality UPC 624616173714

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok