Abbotsford
lummqm2ld1

THOMAS & BETTS. MQM2LD1 6V 4W MQM Series Double-Head Micro MR16 LED Remote, White

Price $131.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:MQM2LD1

Description

PRODUCT FEATURES:• Lamp head and stem are injection molded• Impact resistant• Fire-retardant thermoplastic• 300 Degree rotation• Require no tool for aiming or adjustment• CSA certified to C22.2 No.141-15

Specifications

Brand Name ABB Item Name Emergency Lighting Lamp Head
Type Symmetric, Remote, 2-Head Housing Finish Matt
Housing Color White Voltage Rating 6 V
Lamp Wattage 4 W Dimensions 199 mm W x 113 mm H
Lamp Type LED Mounting Wall/Surface
Housing Material Plastic Standards CSA
Application Institutional, Commercial, Hospitality UPC 624616257292

Packages

1 - UNIT - 1 18 - UNIT = 18
This website uses cookies to ensure you get the best experience on our website. Read more
Ok