Abbotsford
lummt112v9w

THOMAS & BETTS. MT112V9W 12V 9W MT Series Single-Head Micro Tungsten Wedge Base Remote, White

Price $52.05 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:MT112V9W

Description

PRODUCT FEATURES:• Lamp head and stem are injection molded• Impact resistant• Fire-retardant thermoplastic• 300 Degree rotation• Require no tool for aiming or adjustment• CSA certified to C22.2 No.141-15

Specifications

Brand Name ABB Item Name Emergency Lighting Lamp Head
Type Symmetric, 1-Head Housing Finish Matt
Housing Color White Voltage Rating 12 V
Lamp Wattage 9 W Dimensions 67 mm OD x 129 mm L x 127 mm W x 82 mm H
Lamp Type Tungsten Housing Material Plastic
Standards CSA Application Institutional, Commercial, Hospitality
UPC 624616000492

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok