THOMAS & BETTS. MT1LC6V9W 6V 9W MT Series Single-Head Micro Tungsten Wedge Base Remote, White
Description
PRODUCT FEATURES:• Lamp head and stem are injection molded• Impact resistant• Fire-retardant thermoplastic• 300 Degree rotation• Require no tool for aiming or adjustment• CSA certified to C22.2 No.141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Remote Fixture | Type | Remote MT/MQ/MQM |
Housing Color | White | Voltage Rating | 6 V |
Lamp Wattage | 9 W | Lamp Type | Wedge Base Tungsten |
Mounting | Ceiling, Surface | Standards | CSA Certified |
UPC | 624616030734 |
Packages
1 - UNIT - 1 |