THOMAS & BETTS. RS106V9W 9W 6V RS Series Single Head Tungsten Wedge Base Surface Mounted Remote Fixture, White
Description
PRODUCT FEATURES:• PAR36, surface-mounted, large remote fixtures• Single head• Positive aim swivel• CSA certified to C22.2 No. 141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Remote Head | Type | Single, Symmetric |
Housing Finish | Matte | Housing Color | White |
Voltage Rating | 6 V | Lamp Wattage | 9 W |
Dimensions | 7-3/8 in H x 4-3/4 in L x 4.125 in W | Lamp Type | PAR36 Large Tungsten Halogen |
Housing Material | Thermoplastic | Includes | Lamp |
Standards | CSA Certified | Application | For Institutional, Commercial and Hospitality |
UPC | 624616000584 |
Packages
1 - UNIT - 1 |