THOMAS & BETTS. 20W 24V RS Series Single Head Halogen Bi-Pin Surface Mounted Remote Fixture
Description
PRODUCT FEATURES:• PAR36, surface-mounted, large remote fixtures• Single head• Positive aim swivel• CSA certified to C22.2 No. 141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Lighting Remote Head | Type | 1-Head |
Housing Color | Black | Lamp Wattage | 20 W |
Dimensions | 4-5/8 in L x 4.125 in W x 7-3/8 in H | Lamp Type | Bi-Pin Large Quartz Halogen |
Mounting | Ceiling/Surface | Housing Material | Thermoplastic |
Includes | Lamp | Standards | CSA Certified |
Application | Institutional, Commercial, Hospitality | UPC | 624616045165 |
Packages
1 - UNIT - 1 |