THOMAS & BETTS. RS10QSB12V12W 12W 12V RS Series Single Head Halogen Sealed Beam Surface Mounted Remote Fixture, White
Description
PRODUCT FEATURES:• PAR36, surface-mounted, large remote fixtures• Single head• Positive aim swivel• CSA certified to C22.2 No. 141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Remote Fixture | Type | Single Head, Low Voltage |
Housing Color | White | Voltage Rating | 12 V |
Lamp Wattage | 12 W | Dimensions | 4-3/4 in L x 4.125 in W x 7-3/8 in H |
Lamp Type | PAR36 Large Halogen | Mounting | Ceiling, Surface |
Housing Material | Plastic | Standards | CSA Certified |
Application | Institutional, Commercial, Hospitality | UPC | 624616099366 |
Packages
1 - UNIT - 1 |