Abbotsford
lumrs206v9w

THOMAS & BETTS. RS206V9W 9W 6V RS Series Double Head Tungsten Wedge Base Surface Mounted Remote Fixture, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:RS206V9W

Description

PRODUCT FEATURES:• PAR36, surface-mounted, large remote fixtures• Double head• Positive aim swivel• CSA certified to C22.2 No. 141-15

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Emergency Remote Fixture Type Double Head
Housing Color White Voltage Rating 6 V
Lamp Wattage 9 W Dimensions 11-1/8 in L x 4.125 in W x 6.625 in H
Lamp Type PAR36 Large Tungsten Mounting Ceiling, Surface
Housing Material Plastic Standards CSA Certified
Application Institutional, Commercial, Hospitality UPC 624616000607

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok