Abbotsford
lumrs20qsb6v12w

THOMAS & BETTS. RS20QSB6V12W 12W 6V RS Series Double Head Halogen Sealed Beam Surface Mounted Remote Fixture, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:RS20QSB6V12W

Description

PRODUCT FEATURES:• PAR36, surface-mounted, large remote fixtures• Double head• Positive aim swivel• CSA certified to C22.2 No. 141-15

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Emergency Lighting Remote Head Type 2-Head
Housing Color White Voltage Rating 6 V
Lamp Wattage 12 W Dimensions 282.57 mm L x 127 mm W x 168.27 mm H
Lamp Type PAR36 QSB6V12W Sealed Beam Quartz Halogen Mounting Ceiling/Surface
Includes Lamp Standards CSA Certified
UPC 624616045639

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok