Abbotsford
stnn106

STANPRO N106V09WT 9W 6VDC N Series PAR18 Single Head Tungsten Mini Remote, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:N106V09WT

Description

The N series of commercial thermoplastic PAR18 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes.

Specifications

Brand Name Stanpro Item Name Emergency Lamp Head with Canopy
Type 1-Lamp, Symmetric, Remote, Adjustable Housing Finish Matte
Housing Color White Voltage Rating 6 V
Lamp Wattage 9 W Lamp Type PAR18 Tungsten
Housing Material Thermoplastic Application For Indoor use

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok