Abbotsford
stnn112v

STANPRO N1-12V09WT 12W 6VDC N Series PAR18 Quarts Halogen Single Head Mini Remote, White

Price $41.21 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:N1-12V09WT

Description

The N series of commercial thermoplastic PAR18 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes. Available in 6V, 12V and 24V models, utilizing either LED (bi-pin based), tungsten (wedge based) or quartz halogen (bi-pin based) lamps.

Specifications

Brand Name Stanpro Item Name Emergency Remote Light Head with Canopy
Type Symmetric, 1-Head, Fully Adjustable Housing Finish Matte
Housing Color White Voltage Rating 12 V
Lamp Wattage 9 W Dimensions 71.12 mm OD x 145.837 mm D
Lamp Type PAR18 Tungsten Housing Material Thermoplastic
Application For Indoor use

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok