Abbotsford
stnn20612v3wlj

STANPRO N2-06-12V3WLJ 3W 6-12VDC N Series Double Head PAR18 LED Mini Remote, White

Price $61.90 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:N2-06-12V3WLJ

Description

The N series of commercial thermoplastic PAR18 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes. Available in 6V, 12V and 24V models, utilizing either LED (bi-pin based), tungsten (wedge based) or quartz halogen (bi-pin based) lamps.

Specifications

Brand Name Stanpro Item Name Emergency Lighting Lamp Head with Canopy
Type Symmetric, Rotatable, 2-Head Housing Finish Matt
Housing Color White Voltage Rating 6 - 12 VDC
Lamp Wattage 6 W Dimensions 237.49 mm W x 112.522 mm H
Lamp Type PAR18 LED Mounting Ceiling/Wall
Housing Material Plastic Includes Control Unit
Application Indoor

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok