Abbotsford
stnn206v09wt

STANPRO N2-06V09WT 9W 6VDC N Series Double Head PAR18 Tungsten Mini Remote, White

Price $78.93 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:N2-06V09WT

Description

The N series of commercial thermoplastic PAR18 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes. Available in 6V, 12V and 24V models, utilizing either LED (bi-pin based), tungsten (wedge based) or quartz halogen (bi-pin based) lamps.

Specifications

Brand Name Stanpro Item Name Emergency Lighting Lamp Head with Canopy
Type Symmetric, 2-Head Housing Finish Matt
Housing Color White Voltage Rating 6 V
Lamp Wattage 9 W Dimensions 237.46 mm W x 112.532 mm H
Lamp Type Halogen Housing Material Plastic
Application Indoor

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok