Abbotsford
stnswn206244wlrbk

STANPRO 6VDC-24VDC 2-Head SWN Series NOAH Wet Location Anti-Vandal Remote, Black

Price $318.22 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SWN2-06-244WLRBK
Documents Documents

Description

The SWN series of wet location anti vandal remotes is designed to perform in extreme environments. The single or double lamp assemblies are completely protected from the elements within a fully gasketed polycarbonate housing.

Specifications

Brand Name Stanpro Item Name Double Remote Lamp Head
Housing Color Black Voltage Rating 6 - 24 VDC
Lamp Wattage 4 W Dimensions 9.65 in L x 5.51 in H
Lamp Type LED Mounting Junction Box
Series/Model SWN Housing Material Polycarbonate
Standards CSA Certified Application For Wet Location Anti Vandal Remotes is Designed to Perform in Extreme Environments
UPC 874046006921

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok