Abbotsford
stns21224v6lawh

STANPRO S Series 2-Head 12-24V Commercial MR16 Compact Remote, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:S2-12-24V6LA/WH

Description

The S series of commercial MR16 remotes provides exceptional light output in a compact, traditional design. The die cast, all metal housing is fully adjustable with a friction lock tilt and swivel that can be locked in place with a rear mounted set screw. The canopy is designed to mount directly to typical electrical junction boxes. Available in 6V, 12V and 24V models, all utilizing low glare, MR16 quartz halogen or LED lamps.

Specifications

Brand Name Stanpro Item Name Emergency Lighting Remote Head
Type 2-Head Housing Color White
Voltage Rating 12 - 24 VDC Lamp Wattage 6 W
Dimensions 6.38 x 5 x 4.65 in Lamp Type GU5.3 MR16
Series/Model S Housing Material Die-Cast Metal
Standards CSA C22.2 Number 141.15, Meets Requirements of ICES-005

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok