Abbotsford
watelcu200

WATT STOPPER ELCU-200 Emergency Lighting Control Unit

Price $252.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:ELCU-200

Description

Wattstopper’s ELCU-200 Emergency Lighting Control Unit is a self-contained device that allows any standard lighting control device to control emergency lighting in conjunction with normal lighting in any area within a building.PRODUCT FEATURES:- Guarantees emergency lighting remains ON or is turned on when power to the control device is lost - “Watchdog” feature allows emergency loads to be controlled in tandem with normal power loads - Integrated push-to-test button - Interfaces with fire alarm panel or security system - UL listed for use in emergency circuits

Specifications

Brand Name WattStopper Sub Brand Wattstopper
Item Name Emergency Lighting Control Unit Type Emergency Lighting Control
Voltage Rating 120 - 277 VAC Frequency Rating 50/60 Hz
Power Rating 230 mW at 120 V, 360 mW at 277 V Material Plastic
Dimensions 2.97 in W x 1.64 in D x 1.7 in H Mounting Junction Box
Humidity 5 - 95% Non-Condensing Temperature Rating 32 - 131 °F
Standards UL Listed Application Commercial and Industrial Applications
UPC 754182923052

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok