Abbotsford
aimcsrp1l

AIMLITE CORP CSRP-1L 27W 6VDC 120/347VAC WAY2GO Double-Head LED Steel Combo Running Man, White

Inventory
Unavailable for order
Manufacturer:AIMLITE
Manufacturer #:CSRP-1L

Description

The commercial CSRP-1L features a slim profile that prevents light leaks. Easy to install design, available in 6 VDC 27 or 36 W with over 4 hours duration and 12 VDC 72 W with over 8 hours duration. 120/347 VAC 60 Hz input, field selectable. 1.9 W power consumption on AC input for LED exit portion of combination sign. LED Emergency DC wattages as follows: 6 VDC = 0.9 W; 12 VDC = 1.8 W. High efficiency, rapid recovery, precision control charging system. Momentary push button test switch. Pilot LED for AC ON and CHARGE. Fully automatic, current limited charger. Brownout and short circuit protection. Maintenance free, sealed lead acid battery. 20 Gage Steel White powder coat finish standard. CSA certified to C22.2 141-15. CSA Certified to C860-11.

Specifications

Brand Name Aimlite Item Name Exit Sign and Light Combination
Type Slim Profile Housing Color White
Voltage Rating 120 - 347 VAC, 6 VDC Lamp Wattage 2 W
Fixture Wattage 27 W Dimensions 304.8 mm L x 13.01 in W x 2.25 mm H
Lamp Type (2) 2 W PAR18 LED Battery Type Lead Acid
Number of Heads 2 Mounting Ceiling/End
Housing Material Steel Frequency Rating 60 Hz
Standards CSA C22.2 No. 141-15 and C860 Certified, Meets ICES-005

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok