Abbotsford
aimcxst122l

AIMLITE CORP CXST12-2L 12VDC 72W CXST12-2L Series WAY2GO Exit Steel Combination Sign

Price $500.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:CXST12-2L

Description

The commercial CXST12-2L features a slim profile that prevents light leaks. Easy to install design. Easy to install design, available in 6VDC 36W with over 4 hours duration and 12VDC 72W with over 8 hours duration.

Specifications

Brand Name Aimlite Item Name Light Combination
Housing Color White Voltage Rating 6/12 VDC
Lamp Wattage 36/72 W Lamp Type LED
Housing Material Steel

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok