begsr212v5wled

BEGHELLI SR2-12V-5W LED 5W 12V SR Series Double Head PAR18 LED Small Style Emergency Remote, White

Availablefor Backorder
Price $105.91 / EA Eco fees: $0.15
Qty EA
Manufacturer:BEGHELLI
Manufacturer #:sr2-12v-5w led

Description

The SR series of remotes are constructed of high impact thermoplastic and feature an innovative rotary locking collar design that securely locks the lens and reflector assembly in to place. The locking collar allows maintenance personnel to quickly and easily complete relamping. A mechanically adjustable swivel locks the head in position once adjusted. The matching canopy fits all standard electrical junction boxes.

Specifications

Brand Name Beghelli Item Name Emergency Remote
Type Small, Corrosion and Flame-Resistant Voltage Rating 12 V
Lamp Wattage 5 W Lamp Type 12 V MR16 LED
Number of Heads 2 Series/Model SR
Housing Material Thermoplastic Standards CSA Certified
Application For Indoor Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok