Abbotsford
lum3ler35002mjbk

THOMAS & BETTS. 3LER35002MJBK Single Face 120/347VAC 36W Power Pack 10W MR16 Heads LUMACELL P5 LED Combo Exit Sign, Black

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:3LER35002MJBK

Description

Supply and install Lumacell 3LER3000 LED exit sign and power pack series. The equipment shall operate under two operating voltage, 120Vac or 347Vac. The equipment frame shall be of industrial grade polyvinyl chloride with a gasket around lenses and canopy designed specifically for hostile environments. The unit shall be certified for NEMA-4X for wall or ceiling mount and designed specially for high abuse areas, wet location, and cold weather (CW option). The faceplate(s) shall be constructed of heavy-duty vandal resistant polycarbonate and features an even illuminated legend. The legend light source shall be light emitting diodes (LED). Red LED techno-logy shall be ALINGAP. Emergency lights shall be fully adjustable and high efficiency MR16 lamps. The Lumacell Advanced Diagnostic Microcontroller board shall supply the rated load for a minimum of a 1/2 hour to 87,5% of the rated battery voltage. The unit shall be rated 120/347 V, 60 Hz and be CSA listed. The charger shall at first bulk recharge the battery, then when the battery is at full capacity, the charger will shut-off and thereafter periodically pulse charge to top off the battery. This pulse-type charger promotes long battery life and reduces the potential for grid corrosion. Its charge voltage is factory set to ± 1% tolerance and temperature compensated. The charger has the functions of Lockout and Brownout Circuits, and Low Voltage Disconnection. It protects the unit from over-current, short-circuit, and reverse polarity. The unit shall self-test for 1 minute every 30 days, 10 minutes on the 6th month and 30 minutes every 12 months. The unit shall be capable of full recharge in compliance with CSA specifications. The unit shall be furnished with a magnetic test switch. A “Service Required” lamp shall be located near the test switch and flash when a fault is detected. A four-LED diagnostic display shall be located inside the equipment and shall identify the source of failure (battery, charger circuitry, or lamps).The exit sign shall be CSA-C860-07 approved.

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Exit Sign and Light Combination Unit Type Automatic Self-Test, Acrylic Plate
Housing Color Black Voltage Rating 120/347 VAC, 6 VDC
Lamp Wattage 10 W Emergency Illumination Time 30 min
Dimensions 12-5/8 in H x 14 in W x 87 mm D Lamp Type MR16 Halogen Low Voltage
Legend EXIT Letter Color Red
Face Type Single Battery Type Nickel-Cadmium
Number of Heads 2 Mounting Universal, Wall Build On
Housing Material Polyvinyl Chloride Frame, Polycarbonate Faceplate Lens Type Transparent Plastic
Standards CSA Certified Application For Institutional, Industrial and Hospitality
UPC 624616185021

Packages

1 - UNIT - 1 4 - UNIT = 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok