Abbotsford
lum10lmce2mt9w

THOMAS & BETTS. 10LMCE2MT9W Single Face 120/347VAC 44W Power Pack 2-9W Tungsten Micro Heads LUMACELL P6 LED Combo Exit Sign, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:10LMCE2MT9W
Documents Documents

Description

Exit Combination Unit, self-powered, 120/347VAC, Battery Type: lead-calcium, Voltage DC: 6V, Battery Wattage: 44W, two lamps, Lamp Type: mini tungsten, wedge base, Lamp Voltage: 6V, Lamp Wattage: 9W, Head Style: standard, Colour: factory white, Legend Colour: red, Battery Run Time: 30 minutes

Specifications

Brand Name ABB Item Name Exit Sign and Light Combination
Type Acrylic Plate, Test Button Housing Color White
Voltage Rating 6 V Battery Lamp Wattage 9 W
Fixture Wattage 44 W Dimensions 34 mm L x 34.2 mm W x 16.6 mm H
Lamp Type 9 W Micro-Tungsten, Halogen Legend Exit
Letter Color Red Face Type Single
Battery Type Lead-Acid Number of Heads 2
Mounting Ceiling/Wall Housing Material Steel
Lens Type Plastic Opal Standards CSA
Application Institutional, Industrial, Commercial, Hospitality UPC 624616175701

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok