Abbotsford
lum7ler4502mt9w

THOMAS & BETTS. 7LER4502MT9W Single Face 120/347VAC 72W Power Pack 2-9W Tungsten Mini Heads LUMACELL Combo Unit Exit Sign

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:7LER4502MT9W

Description

LUMACELL® Extruded aluminium combo unit. Rugged extruded aluminium housing. Universal, field-selectable chevrons (knockout). Long-life, energy-efficient LED light source mounted inside exit housing, not on face. Steel housing, for battery module (power pack). Completely self-contained unit with rechargeable sealed lead battery. Provides a minimum of 30 minutes of illumination (lamp heads and Exit Sign) in emergency mode.

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Exit Combination Unit Type Exit Combination Unit
Housing Color White Voltage Rating 120/347 VAC, 6 VDC
Lamp Wattage 9 W Fixture Wattage 72 W
Emergency Illumination Time 30 min Dimensions 14-1/2 in W x 12-1/8 in H
Lamp Type Micro/Mini Tungsten Legend ON
Letter Color Red Face Type Single
Battery Type Lead-Calcium Number of Heads 2
Mounting Universal/Surface Housing Material Extruded Aluminum
Standards CSA Certified UPC 624616055683

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok