Abbotsford
lum5lgra12m10w3

THOMAS & BETTS. 5LGRA12M10W3 50W 6V 120/247VAC GRANDE Series Double-Head MR16 Halogen Thermoplastic Pictogram Combination Unit, White

Price $410.42 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:5LGRA12M10W3

Description

The GRANDE Series of combination units (emergency light battery unit with an Exit Sign) are designed with aesthetics, ease of installation and performance in mind.PRODUCT FEATURES:• One-pack combination of battery unit and exit sign, a compact and contemporary design• Durable injection-molded thermoplastic housing with push-to-snap design• Comes with the Lumacell Grande EZ2 canopy and field-selectable snap in/out chevrons for quick and easy installation• Long-life LED light source of ALINGAP technology assures low maintenance cost and is warrantied for ten (10) years

Specifications

Brand Name ABB Item Name Exit Sign and Light Combination
Type Acrylic Plate, Automatic Self Test Housing Color White
Voltage Rating 120 - 347 V, 6 V Battery Lamp Wattage 9 W
Fixture Wattage 50 W Dimensions 43.2 mm L x 31.5 mm W x 12.3 mm H
Lamp Type Not Exchangeable LED, 10 W Halogen MR16 Legend Exit
Letter Color Red Face Type Single
Battery Type Lead-Acid Number of Heads 2
Mounting Ceiling/Wall Housing Material Plastic
Lens Type Transparent Plastic Standards CSA
Application Institutional, Industrial, Hospitality UPC 624616246623

Packages

1 - UNIT - 1 4 - UNIT = 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok