Abbotsford
lumlsc1250w2ld7

THOMAS & BETTS. LSC1250W2LD7 50W 12V LSC Series Double-Headed 4W MR16 LED Pictogram Steel Combo Exit Sign, White

Price $796.08 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:LSC1250W2LD7
Documents Documents

Description

PRODUCT FEATURES:• Universal mounting: end, wall or ceiling• Long-life white LED light sources is warrantied for ten (10) years• Sealed, maintenance-free• Remote load capacity: 80W up to 560 feet of egress illumination when using LED remote heads• Meets or exceeds CSA 22.2 No.141-15

Specifications

Brand Name ABB Item Name Exit Sign and Light Combination
Type Pictogram Combination Unit Housing Color White
Voltage Rating 120 - 347 VAC, 12 V Battery Lamp Wattage 4 W
Fixture Wattage 50 W Lamp Type (2) 4 W MR16 Not Exchangeable LED
Legend Exit Pictogram Face Type Single
Battery Type Lead-Acid Number of Heads 2
Mounting Ceiling/Surface Housing Material Steel
Standards CSA Application Institutional, Commercial, Hospitality
UPC 624616300813

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok