Abbotsford
lumlsc1250w2ld9

50W 12V LSC Series Double-Headed 5W MR16 LED Pictogram Steel Combo Exit Sign, White

Price $707.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LSC1250W2LD9
Documents Documents

Description

Lumacell® LSC series pictogram steel combination exit sign. Long-life white LED light sources. Sealed, maintenance-free, 12 V lead-calcium battery. Remote load capacity 50 W up to 560 feet of egress illumination when using LED remote heads. 2 heads. MR16 LED, 12 V, 5 W head style and power.

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Pictogram Exit Combination Unit Type Single-Sided
Housing Color White Voltage Rating 120/347 VAC, 12 VDC
Lamp Wattage 5 W Fixture Wattage 50 W
Dimensions 13-3/8 in W x 13-1/2 in H Lamp Type (2) MR16 LED
Legend On Battery Type 30 min Lead-Calcium
Number of Heads 2 Mounting Universal, Ceiling, Surface
Housing Material Steel Standards CSA Certified
Application For Institutional, Commercial and Hospitality UPC 624616293238

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok