Abbotsford
lumlsc28w2mq12

THOMAS & BETTS. LSC28W2MQ12 28W 6V LSC Series Double-Headed 12W Micro-Halogen Pictogram Steel Combo Exit Sign, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:LSC28W2MQ12

Description

PRODUCT FEATURES:• Universal mounting: end, wall or ceiling• Long-life white LED light sources is warrantied for ten (10) years• Sealed, maintenance-free• Remote load capacity: 80W up to 560 feet of egress illumination when using LED remote heads• Meets or exceeds CSA 22.2 No.141-15

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Pictogram Combination Unit Type Acrylic Plate, Automatic Self-Test
Housing Color White Voltage Rating 120/347 VAC, 6 VDC
Lamp Wattage 12 W Emergency Illumination Time 30 min
Dimensions 13-3/8 in W x 12-1/4 in H Lamp Type MR16 Halogen (Lamp Included)
Legend On Battery Type Lead-Calcium
Number of Heads 2 Mounting Universal
Series/Model LSC Housing Material Steel
Standards CSA Certified Application Institutional, Commercial and Hospitality
UPC 624616264207

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok