Abbotsford
lumlsc44w2mt9

THOMAS & BETTS. LSC44W2MT9 44W 6V LSC Series Double-Headed 9W Micro-Tungsten Pictogram Steel Combo Exit Sign, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:LSC44W2MT9

Description

PRODUCT FEATURES:• Universal mounting: end, wall or ceiling• Long-life white LED light sources is warrantied for ten (10) years• Sealed, maintenance-free• Remote load capacity: 80W up to 560 feet of egress illumination when using LED remote heads• Meets or exceeds CSA 22.2 No.141-15

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Pictogram Exit Combination Unit Type Single-Sided, Acrylic Plate
Housing Color Factory White Voltage Rating 120/347 VAC, 6 VDC
Lamp Wattage 9 W Fixture Wattage 44 W
Dimensions 13-3/8 in W x 13-1/2 in H Lamp Type (2) Mini tungsten
Legend On Battery Type 30 min Lead-Calcium
Mounting Universal, Ceiling, Surface Housing Material Steel
Standards CSA Certified Application For Institutional, Commercial and Hospitality
UPC 624616263682

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok