Abbotsford
stnspexs2l

STANPRO SPEXS-2L 36W 6VDC SPEXS-2L Series EASY OUT Exit Steel Combo, White

Price $288.33 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SPEXS-2L

Description

The commercial SPEXS-2L features a slim profile that prevents light leaks. Easy to install design.

Specifications

Brand Name Stanpro Item Name Exit Sign and Light Combination
Type Automatic Self Test Housing Color White
Voltage Rating 120 - 347 VAC, 6 V Battery Lamp Wattage 2 W
Fixture Wattage 36 W Dimensions 304.8 mm W x 314.452 mm H
Lamp Type (2) 2 W PAR18 Not Exchangeable LED Legend Exit Pictogram
Face Type Single/Double Number of Heads 2
Mounting Wall Build On Housing Material Steel
Application Indoor

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok