Abbotsford
stnprms603602n09t

STANPRO 36W 6V PRMS Series Commercial Combination Steel Sign and Battery Unit with Two PAR18 Tungsten Lamps, White

Price $349.48 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:PRMS60360-2N09T

Description

The PRMS series of commercial combination steel signs and battery units features a slim profile that eliminates light leaks combined with a simple, easy to install design. Two PAR18 small style, front mounted heads are standard, PAR36 large style or MR16 type are optional.

Specifications

Brand Name Stanpro Item Name Exit Sign and Light Combination
Type Insert Sheet/Plate, Test Button Housing Color White
Voltage Rating 6 V Battery Lamp Wattage 9 W
Fixture Wattage 36 W Dimensions 304.8 mm L x 196.85 mm W x 57.15 mm H
Lamp Type (2) 9 W Not Exchangeable LED Legend Running Man Pictogram
Face Type Single/Double Battery Type Lead-Acid
Number of Heads 2 Mounting Ceiling/Surface
Housing Material Steel Application Indoor

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok