Abbotsford
stnprms605002n4lj

STANPRO 50W 6V 2-Head Universal Face PRMS Series Commercial Combination Steel Sign and Battery Unit, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:PRMS60500-2N4LJ
Documents Documents

Description

Stanpro's PRMS series of commercial combination steel signs and battery units features a slim profile that eliminates light leaks combined with a simple, easy to install design. Two PAR18 small style, front mounted heads are standard, MR16 type are optional.

Specifications

Brand Name Stanpro Item Name Exit Sign and Light Combination Unit
Type Commercial, Slim Profile Housing Finish White Powder Coated
Voltage Rating 120/347 V Input, 6 V Output Fixture Wattage 50 W
Emergency Illumination Time 30 min Dimensions 12 in L x 12.63 in W x 2-1/4 in D
Lamp Type PAR18 LED Legend RUNNING MAN
Face Type Universal Battery Type Lead-Acid
Number of Heads 2 Mounting Ceiling/End
Series/Model PRMS Housing Material Steel
Includes Batteries Standards CSA Certified to C22.2 #141-15, CSA Certified to C860-11, Meets ICES-005

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok