Abbotsford
luml3i

THOMAS & BETTS. L3I 2.60W 120VAC 120VDC Intermediate LED Lamp for EXIT Signage

Price $42.98 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:L3I

Description

PRODUCT FEATURES:• Quick and easy to install• Long-life, energy-efficient ALINGAP LED techonology• 120VAC or 120 VAC with in-line diode

Specifications

Brand Name Thomas & Betts Sub Brand Lumacell®
Item Name LED Retrofit Kit Type Accessory LED Lamp
Voltage Rating 120 V Lamp Wattage 2.6 W
Lamp Type LED Color/Finish Green
Light Color Clear Dimensions 21 mm dia x 120 mm L
Includes E14 European Intermediate Base Application For Exit Signage
UPC 624616000805

Packages

1 - UNIT - 1 24 - UNIT = 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok