Abbotsford
stnrmps0whib

STANPRO RMPS0WH-IB 120/277/347VAC RMPS Series Running Man Sign - Universal Face, White (Self-Powered for 90 Minutes)

Price $81.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:RMPS0WH-IB

Description

The RMPS series from Stanpro is suitable for property management and institutional applications, and is designed using durable and lightweight high impact thermoplastic. With its low profile, it can be easily installed above a door with low clearance to the ceiling. Available in AC only, AC & DC, and self-powered versions.

Specifications

Brand Name Stanpro Item Name Running Man Sign
Type LED Voltage Rating 120/277/347 V
Lamp Wattage 3 W Lamp Type LED
Color/Finish White Light Color Green
Dimensions 13.7 in W x 2.2 in D x 8.23 in H Mounting Universal Mounting
Series/Model RMPS Material High Impact Thermoplastic
Includes Bulbs Standards CSA Certified to C860-11, CSA Certified to C22.2 141-15
Application For Property Management and Institutional Applications

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok