Abbotsford
emrcmpsace

EMERGI-LITE CM-PS-AC-E EML RUNMAN PLASTICUNV MNT 120-347V DC WHI

Inventory
Unavailable for order at Abbotsford
Manufacturer:EMERGI-LITE
Manufacturer #:CM-PS-AC-E

Description

Plastic pictogram sign AC only,Input Voltage: 120V, 277V & 347V/60HZ,

Specifications

Brand Name ABB Sub Brand Emergi-Lite
Item Name Pictogram Exit Sign Housing Color White
Voltage Rating 120/347 VAC Lamp Wattage 4.2 W
Dimensions 13-1/4 x 2 x 9 in Lamp Type LED
Legend RUNNING MAN Number of Faces 1 or 2
Battery Type 3.6 V Nickel-Cadmium Mounting Ceiling/End/Wall
Series/Model CMPS-E Housing Material Thermoplastic
Standards CSA C22.2 No. 141-10 Application For Commercial Applications
UPC 782683555618

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok