Abbotsford
emrcmpsspe

ABB 120-347V Running Man Self-Powered Thermoplastic Pictogram Sign, White

Price $81.18 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:CM-PS-SP-E

Description

Plastic pictogram sign self powered,Input Voltage: 120V, 277V & 347V/60HZ,Battery Ni-cd 3.6V 1000mAH,Emergency operation time: 2 hours

Specifications

Brand Name ABB Sub Brand Emergi-Lite
Item Name Pictogram Exit Sign Type Self-Powered
Housing Color White Voltage Rating 120/347 VAC
Lamp Wattage 4.2 W Dimensions 13-1/4 x 2 x 9 in
Lamp Type LED Legend RUNNING MAN
Number of Faces 1 or 2 Battery Type 3.6 V Nickel-Cadmium
Emergency Illumination Time 120 min Mounting Ceiling/End/Wall
Series/Model CMPS-E Housing Material Thermoplastic
Standards CSA C22.2 No. 141-10 Application For Commercial Applications
UPC 782683555625

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok