Abbotsford
lumcmpsacl

T&B CM-PS-AC-L RUNNING MAN Pictogram Exit Sign Thermoplastic 1 or 2 Faces Ceiling/End/Wall White

Price $69.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:CM-PS-AC-L
Documents Documents

Description

PLASTIC PICTOGRAM SIGN AC ONLY,INPUT VOLTAGE: 120V, 277V & 347V/60HZ,

Specifications

Brand Name ABB Item Name Pictogram Exit Sign
Housing Color White Voltage Rating 120/347 VAC
Lamp Wattage 4.2 W Dimensions 13-1/4 x 2 x 9 in
Lamp Type LED Legend RUNNING MAN
Number of Faces 1 or 2 Battery Type 3.6 V Nickel-Cadmium
Mounting Ceiling/End/Wall Series/Model CMPS-L
Housing Material Thermoplastic Standards CSA C22.2 No. 141-10
Application For Commercial Applications UPC 624616364921

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok