aimrpnpuwhtunvdc

AIMLITE CORP RPNPUWHT-UNVDC 120/347VAC RPNP Series Plastic Commercial Running Man Sign (Universal DC Backup Voltage from 6-24VDC)

In Stock
Price $64.04 / EA
Qty EA
Manufacturer:AIMLITE
Manufacturer #:rpnpuwht-unvdc

Description

The RPNP series of commercial plastic running signs is designed using durable and light weight high impact thermoplastic. Signs and canopies quickly snap together for speedy installations.

Specifications

Brand Name Aimlite Item Name Exit Sign
Type Running man sign Housing Color White
Voltage Rating 120/347 V Input, 6 - 24 VDC Output Lamp Wattage 1.42 W
Dimensions 13-5/8 in L x 2-13/16 in W x 9-13/16 in H Lamp Type LED
Legend Running Man Battery Type Sealed Nickel-Cadmium
Mounting Universal Series/Model RPNP
Housing Material Thermoplastic Amperage Rating 0.28 A at 120 V, 0.31 A at 347 V
Temperature Rating 10 - 35 °C Ambient Includes Quick Snap Faceplates and Universal Canopy
Standards CSA C22.2 #141.15, C860 Certified Application Indoor

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok