aimrpnpuwhtbat

AIMLITE CORP RPNPUWHT-BAT 120/347VAC RPNP Series Plastic Commercial Running Man Sign (Self-Powered for 90 Minutes)

In Stock
Price $70.55 / EA
Qty EA
Manufacturer:AIMLITE
Manufacturer #:rpnpuwht-bat

Description

The RPNP series of commercial plastic running signs is designed using durable and light weight high impact thermoplastic. Signs and canopies quickly snap together for speedy installations.

Specifications

Brand Name Aimlite Item Name Exit Sign
Type Self-Powered Housing Color White
Voltage Rating 120 - 347 V Lamp Wattage 4.1 W at 120 V, 3.6 W at 347 V
Dimensions 13-5/8 in L x 2-13/16 in W x 9-13/16 in H Lamp Type LED
Legend Running Man Battery Type Sealed Nickel-Cadmium
Emergency Illumination Time 90 min Mounting Universal
Series/Model RPNP Housing Material Thermoplastic
Amperage Rating 0.46 A at 120 V, 0.37 A at 347 V Temperature Rating 10 - 35 °C Ambient
Includes Quick Snap Faceplates and Universal Canopy Standards CSA C22.2 #141.15, C860 Certified
Application Indoor

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok