aimrpstumwhtbat

AIMLITE CORP RPSTUMWHT-BAT 120/347VAC RPST Series Commercial Steel Running Man Sign (Self-Powered for 90 Minutes)

In Stock
Price $120.13 / EA
Qty EA
Manufacturer:AIMLITE
Manufacturer #:rpstumwht-bat

Description

The clean lines of the RPST series of commercial steel signs present a fully modern appearance. The steel provides for a rigid, durable and lightweight sign. Available in AC only, AC/DC and internally self-powered versions.

Specifications

Brand Name Aimlite Item Name Exit Sign
Type Self-Powered Housing Color White
Voltage Rating 120/347 VAC Lamp Wattage 2 W
Dimensions 12 in L x 2-1/4 in W x 7.74 in H Lamp Type LED
Legend Running Man Battery Type Nickel-Cadmium
Emergency Illumination Time 90 min Mounting Universal
Series/Model RPST Housing Material Steel
Standards CSA C22.2 #141.15, C860 Certified Application Indoor

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok