aimrpstumwhtunvdc

AIMLITE CORP RPSTUMWHT-UNVDC 120/347VAC RPST Series Commercial Steel Running Man Sign (Universal DC Backup Voltage from 6-24VDC)

In Stock
Price $119.13 / EA Eco fees: $0.15
Qty EA
Manufacturer:AIMLITE
Manufacturer #:rpstumwht-unvdc

Description

The clean lines of the RPST series of commercial steel signs present a fully modern appearance. The steel provides for a rigid, durable and lightweight sign. Available in AC only, AC/DC and internally self-powered versions.

Specifications

Brand Name Aimlite Item Name Exit Sign
Type Running man sign Housing Color White
Voltage Rating 6 - 24 VDC Lamp Wattage 0.9 W
Lamp Type Not Exchangeable LED (Lamp Included) Legend Exit, Running Man Pictogram
Number of Faces 1 or 2 Battery Type Nickel-Cadmium
Mounting Wall Housing Material Steel
Application Indoor

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok