begecelrumudc

BEGHELLI EC-E-L-R-U-M-UDC 6-24 VDC Beghelli® ESCO LED Thermoplastic Exit, White

In Stock
Price $48.51 / EA
Qty EA
Manufacturer:BEGHELLI
Manufacturer #:ec-e-l-r-u-m-udc

Description

The ESCO series is constructed from durable corrosion and flame resistant thermoplastic. It comes standard with a mounting canopy, two [2] stencils, one [1] backplate, removable chevrons and all mounting hardware.

Specifications

Brand Name Beghelli Sub Brand Esco
Item Name Exit Sign Type Universal
Voltage Rating 6 - 24 VDC Fixture Wattage 2 W
Dimensions 17-13/16 in L x 7-1/4 in W x 1-13/16 in H Lamp Type LED
Letter Color Red Mounting Universal
Series/Model EC-E Housing Material Thermoplastic
Includes Mounting Canopy, (2) Stencils, (1) Backplate, Removable Chevrons and All Mounting Hardware Standards CSA 22.2 No. 141 Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok