begecesplrum

BEGHELLI EC-E-SP-L-R-U-M Beghelli® ESCO LED Thermoplastic Exit, Self-Powered

Availablefor Backorder
Price $61.57 / EA
Qty EA
Manufacturer:BEGHELLI
Manufacturer #:ec-e-sp-l-r-u-m

Description

The ESCO series is constructed from durable corrosion and flame resistant thermoplastic. It comes standard with a mounting canopy, two [2] stencils, one [1] backplate, removable chevrons and all mounting hardware.

Specifications

Brand Name Beghelli Sub Brand Esco
Item Name Exit Sign Type Self-Powered, Universal
Voltage Rating 120/347 V Fixture Wattage 2 W
Dimensions 17-13/16 in L x 7-1/4 in W x 1-13/16 in H Lamp Type LED
Letter Color Red Battery Type Nickel-Cadmium
Emergency Illumination Time 90 min Mounting Universal
Series/Model EC-E Housing Material Thermoplastic
Includes Mounting Canopy, (2) Stencils, (1) Backplate, Removable Chevrons and All Mounting Hardware Standards CSA 22.2 No. 141 Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok