begslrm636lu0lrm2sr9w

BEGHELLI SL-RM-6-36-L-U-0LR-M2SR9W 9W 6V Stella LED Running Man Combo, White

Availablefor Backorder
Price $230.33 / EA Eco fees: $0.15
Qty EA
Manufacturer:BEGHELLI
Manufacturer #:sl-rm636lu-olrm-2sr9w

Description

Stella LED running man combo with 20-gauge steel housing and standard white baked powder coat finish. Heads are molded from high impact thermoplastic in a matching colour. High-output LED technology.

Specifications

Brand Name Beghelli Item Name Exit Sign and Battery Unit
Type Small 2-Head Housing Finish Baked Powder Coated
Housing Color White Voltage Rating 6 V Output
Lamp Wattage 5 W, 7 W Fixture Wattage 36 W
Dimensions 12 in L x 2-1/2 in W x 12-1/2 in H Lamp Type PAR18 LED
Legend Running Man (Universal Pictogram) Mounting Universal
Series/Model Stella Combo, SL-RM Housing Material 20 ga Steel
Standards CSA 22.2 No. 141 Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok