begslrmlu0lrmudc

BEGHELLI 12 inch x 7 1/2 inch Beghelli Stella RM Steel LED Running Man Exit Sign

In Stock
Price $147.52 / EA
Qty EA
Manufacturer:BEGHELLI
Manufacturer #:sl-rm-l-u-0lr-m-udc

Description

LED Running man constructed from durable 20 gauge steel. The STELLA comes standard with a white baked powder coat finish. Universal face versions. Universal mounting pattern is stamped into the back plate. The self-powered version comes standard with an external LED status indicator and test switch.

Specifications

Brand Name Beghelli Item Name Exit Sign
Type Universal Housing Finish Baked Powder Coated
Housing Color White Voltage Rating 6 - 24 VDC
Fixture Wattage 2 W Dimensions 12 in L x 2-1/4 in W x 7-1/2 in H
Lamp Type LED Legend Running Man (Universal Pictogram)
Mounting Universal Series/Model Stella RM
Housing Material 20 ga Steel Standards CSA 22.2 No. 141-10 Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok