begslrmsplu0lrm

BEGHELLI SL-RM-SP-L-U-0LR-M Stella LED Running Man, Self-Powered

Availablefor Backorder
Price $160.35 / EA
Qty EA
Manufacturer:BEGHELLI
Manufacturer #:sl-rm-sp-l-u-0lr-m

Description

Stella LED running man with 20-gauge steel housing and standard white baked powder coat finish. Universal mounting pattern is stamped into the backplate. The self-powered version comes standard with an external LED status indicator and test switch.

Specifications

Brand Name Beghelli Item Name Exit Sign
Type Acrylic Plate, Self-Powered Housing Finish Baked Powder Coated
Housing Color White Voltage Rating 120/347 VAC
Lamp Wattage 2 W Dimensions 12 in L x 2-1/4 in W x 7-1/2 in H
Lamp Type LED Legend Running Man (Universal Pictogram)
Number of Faces 1 or 2 Battery Type Nickel-Cadmium
Mounting Universal Series/Model Stella RM
Housing Material 20 ga Steel Includes LED Status Indicator and Test Switch
Standards cCSAus, CSA 22.2 No. 141 Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok