begvermlu0lrmudc

BEGHELLI VE-RM-L-U-0LR-M-UDC 6-24VDC VERDE RM LED Thermoplastic Running Man, White

Availablefor Backorder
Price $85.86 / EA
Qty EA
Manufacturer:BEGHELLI
Manufacturer #:ve-rm-l-u-0lr-m-udc

Description

Verde LED running man with durable corrosion and flame resistant thermoplastic. An external LED status indicator and test switch. Attractive low profile design. High-output LED technology.

Specifications

Brand Name Beghelli Item Name Exit Sign
Housing Color White Voltage Rating 6 - 24 VDC
Lamp Wattage 2 W Dimensions 13-1/8 in L x 8 in W x 4-1/4 in H
Lamp Type LED Legend Running Man (Universal Pictogram)
Number of Faces 1 or 2 Emergency Illumination Time 90 min
Mounting Universal Series/Model VERDE, VE-RM
Housing Material Thermoplastic Includes Canopy, Specified Pictograms, (1) Backplate and All Mounting Hardware, LED Status Indicator, Test Switch
Standards cCSAus, CSA 22.2 No. 141 Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok