begvermsplu0lrm

BEGHELLI VE-RM-SP-L-U-0LR-M VERDE RM LED Thermoplastic Running Man, Self-Powered, Green

Availablefor Backorder
Price $177.90 / EA
Qty EA
Manufacturer:BEGHELLI
Manufacturer #:ve-rm-sp-l-u-0lr-m

Description

Verde LED running man with durable corrosion and flame resistant thermoplastic. An external LED status indicator and test switch. Attractive low profile design. High-output LED technology.

Specifications

Brand Name Beghelli Item Name Exit Sign
Type Self-Powered Housing Finish White
Housing Color Green Voltage Rating 120/347 VAC
Lamp Wattage 2 W Dimensions 13-1/8 in L x 8 in W x 4-1/4 in H
Lamp Type LED Legend Running Man (Universal Pictogram)
Battery Type Nickel-Cadmium Emergency Illumination Time 90 min
Mounting Universal Series/Model VERDE, VE-RM
Housing Material Thermoplastic Includes Mounting Canopy, Specified Pictograms, (1) Backplate and All Mounting Hardware, LED Status Indicator, Test Switch
Standards cCSAus, CSA 22.2 No. 141 Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok