Abbotsford
emrcmsce

ABB 120V-347V Emergi-Lite CM-SC Series Steel Pictogram Combination Unit

Price $205.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:CM-SC-E

Description

Pictogram Combination Unit, 120 to 347VAC, Brand: Emergi-Lite, steel cabinet, universal mount, universal face, 120 to 347VAC, 50/60Hz, Battery Type: lead-acid, Battery Run Time (Minimum): 120 minutes

Specifications

Brand Name ABB Item Name Combination Pictogram Exit Sign
Voltage Rating 120 - 347 V Lamp Wattage 2 W
Lamp Type 6 V LED Legend RUNNING MAN
Number of Faces 1 or 2 Emergency Illumination Time 2 hr
Mounting Universal Housing Material Steel
UPC 782683555557

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok