Abbotsford
emrep3wi

EMERGI-LITE EP3WI 120 -347VAC/Self-Powered EP Series Universal Face Universal Mounting All-Plastic Pictogram Exit Sign, White

Price $188.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:EP3WI
Documents Documents

Description

All-Plastic Pictogram Exit Sign Commercial-grade, universal-mount and snap-fit.PRODUCT SPECIFICATIONS:- Durable, factory white, thermoplastic housing - Universal mounting: wall-, end-, or ceiling-mount - Long-life white LED light source - Certified CSA 22.2 No.141-10 for pictogram safety signs - Two-wire universal AC input: 120 to 347VAC; two-wire standard DC input: 6 to 24VDC - Energy efficient – consumes less than 2.5W in AC mode and only 1W in DC-remote - Self-Powered model delivers standard two hours of back-up lighting

Specifications

Brand Name ABB Item Name Exit Sign with Remote Switch Connection
Type Automatic Self Test, Sticker, Self-Powered, Universal Housing Color White
Voltage Rating 120 - 347 VAC Lamp Wattage 2.5 W
Lamp Type Exchangeable LED Legend No Parking (NP), Exit Pictogram
Number of Faces 1 or 2 Battery Type Nickel-Cadmium
Mounting Universal Housing Material Plastic
Standards CSA Application Institutional, Commercial, Hospitality
UPC 782683446879

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok