Abbotsford
emrex10wu

EMERGI-LITE EX10W-U 120-347VAC 6-24VDC EX10 Series All Metal Exit Sign, White

Price $144.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:EX10W-U
Documents Documents

Description

The EX10 Series exit sign offers a complete package of features to make installation fast and easy. Economically priced, the EX10 Series offers a construction quality usually found in higher-priced signs. This series is ideally suited for applications where many exit signs will be installed and where lowest installed cost is a priority.SPECIFICATIONS:- Two-wires universal AC input - Pre-assembled for quick, easy installation - Universal mounting – end, wall or ceiling - Supplied with two stencil plates, red diffusing lenses and backplate - Easy access to wiring entry for all mounting options - Canopy mounting system designed specifically for ease of installation - Universal, field-selectable chevrons (knockout) - Energy efficient – consumes less than 3 watts in AC or DC mode - Normal AC and emergency DC operation – 120 to 347 volt AC input; 6 to 24 volt DC input

Specifications

Brand Name ABB Item Name Exit Sign
Type Universal Voltage Rating 120 - 347 VAC
Lamp Type Not Exchangeable LED Legend Exit
Number of Faces 1 Mounting Surface
Housing Material Steel Standards CSA
Application Institutional, Industrial, Commercial, Hospitality UPC 782683265272

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok