Abbotsford
lumcmedgeacl

T&B CM-EDGE-AC-L RUNNING MAN Pictogram Exit Sign Aluminum 1 or 2 Faces Universal Edge-Lit

Price $173.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:CM-EDGE-AC-L
Documents Documents

Description

Pictogram Exit Sign, 120/347VAC, Brand: Emergi-Lite, Aluminum, wall or ceiling mount, universal face, 120 to 347VAC, 50/60Hz, Battery Type: nickel-cadmium, Battery Run Time (Minimum): 120 minutes

Specifications

Brand Name ABB Item Name Pictogram Exit Sign
Type Edge-Lit Voltage Rating 120 - 347 V
Legend RUNNING MAN Number of Faces 1 or 2
Mounting Universal Housing Material Aluminum
UPC 624616364969

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok